Beli redundant power supply di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ABB Power SupplyDeskripsi:The Cp-E 24/0.75 Is A Power Supply From The Cp-E Range. The Primary Switch Mode Power Supply Offers A Wide Range Input Of 90-264 V Ac And 120-375 V Dc, Rated Input Voltage Is 100-240 V Ac. The Rated Output Power Is 18 W, Rated Output Current Is 0.75 A At An Output Voltage Of 24 V Dc. The Output Voltage Is Adjustable Within A Range Of 21.6 To 28.8 V Dc. The Output Characteristic Is Hiccup-Mode. The Power Supply Allows Parallel Operation To Enable Redundancy. A Redundancy Unit Is Available As Accessory.
- Schneider Electric Miniature Circuit Breaker IC60Natribut:
- Contact Position Indicator: Yes
- Control Type: Toggle
- Curve Code: D
- Device Application: Distribution
- Device Short Name: IC60N
- Magnetic Tripping Limit (inch): 12 (+/-20%)
- Network Frequency (Hz): 50/60
- Network Type: AC DC
- Number of Protected Poles: 3
- Poles Description: 3P
- Product Name: Acti 9 iC60
- Product or Component Type: Miniature circuit-breaker
- Range: Acti 9
- Rated Current (A): 20
- Rated Impulse with Stand Voltage (kV): 6 conforming to EN 60947-2 6 conforming to IEC 60947-2
- Rated Insulation Voltage (V AC): 500 50/60 Hz conforming to EN 60947-2 500 50/60 Hz conforming to IEC 60947-2
- Standards: IEC 60947-2 IEC 60898-1 EN 60898-1 EN 60947-2
- Suitability For Isolation: Yes conforming to EN 60898-1 Yes conforming to EN 60947-2 Yes conforming to IEC 60898-1 Yes conforming to IEC 60947-2
- Trip Unit Technology: Thermal-magnetic
- Utilisation Category: Category A conforming to EN 60947-2 Category A conforming to IEC 60947-2
- Legrand Filtered Single Phase Rectified Power Supplyatribut:
- 1st Secondary Output Voltage (V): 24-24
- Nominal Value Output Voltage 1 (V): 24
- Rated Supply Voltage (AC 50 Hz) (V): 230-400
- Rated Supply Voltage (AC 60 Hz) (V): 230-400
- Type of Electric Connection: Screw connection
- Voltage Type (supply Voltage): AC/DC
- OMRON Switching Power Supply S8VS SeriesDeskripsi:Multi-Function Indication Monitor for Production Site Visualization (Models with indication monitor)
- Fort Power Supply Output Tunggal 24V DCatribut:
- Output Voltage (V DC): 24
- Alinco Power SupplyDeskripsi:Ultra-compact, lightweight and high-powered switching power supply with power poles! DM features include a large illuminated digital Volt/Amp meter, rear panel binding posts/front panel Anderson Power Poles (30A peak), voltage adjust (5-15V) or fixed at 13.8V, ripple less than 80mVp-p and protection for short-circuit, over temperature, and current limiting!
- Dr. OSHA Sepatu Safety Low Cut Elegant Sporty 2122 (Sepatu Proyek)atribut:
- Color: Blue Suede
- Outsole: Rubber
- SNI License: Yes
- SNI Number: 310/W/RE/B/IX/2017
- Pelican Protector Transport Case with Foam 1780Deskripsi:Pelican Protector CaseSensative equipment needs protection, and since 1976 the answer has been the Pelican Protector Case. These cases are designed rugged, and travel the harshest environments on earth. Against the extreme cold of the artic or the heat of battle, Pelican cases have survived.Made in the USA, these tough cases are designed with an automatic purge valve, that equalizes air pressure, a watertight silicone O-ring lid, over-molded rubber handles and stainless steel hardware.- Personalized nameplate service available- 4 strong polyurethane wheels with stainless steel bearings- The new class of XXL Pelican Transport Cases- Watertight, crushproof, and dustproof- 50/50 lid-to-base ratio for easy loading- Automatic Pressure Equalization Valve - balances interior pressure, keeps water out- Completely detachable lid for full access- Easy open Double Throw latches- Fold down handles- Lifetime Guarantee of Excellence- O-ring seal- Open cell core with solid wall design - strong, light weight- Stainless steel padlock protectorsatribut:
- Latch: EXL
- O-Ring: Polymer
- Pins: Stainless Steel
- Purge Body: ABS
- Purge Vent: 3micron Hydrophobic Non-Woven
- Dimensions (mm): 44.90x25.32x16.50inch
- Total Depth: 14.88inch
- Range Temperature: -40/210degree F
- Certifications: STANAG/4280/Def/Stan/81-41
- Material: Body; Polypropylene
- OMRON Switching power supply S8VK-SDeskripsi:A world's smallest class compact body is realized. . In addition to being able to be mounted tightly, it can be used in various places by improving environmental resistance performance. .Easy wiring with push in connection.atribut:
- Product Code: S8VK5001C
- Family Type: S8VK-S
- KYORITSU Multimeter Digital (Multitester)Deskripsi:Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
- NIPPON PAINT Cat Nippe 2000 20LDeskripsi:Nippe 2000 adalah cat lacquer auto refinish berbasis nitroselulosa yang cepat kering, daya kilap tinggi dan tersedia dalam berbagai pilihan warna yang tahan lama. Cat ini juga memiliki daya lekat dan ketahanan yang sangat baik untuk diaplikasikan pada kayu dan besi. Nippe 2000 dikenal untuk pengecatan pada kendaraan,mesin, kerangka kayu dan besi/baja.SpesifikasiJenis Cat : Nitroselulosa lacquer enamel.Tekstur : Gloss.Specific Gravity (25°C) : 1.10.Daya Sebar Teoritis : 8.0 - 11.0 m2/liter/lapis.atribut:
- Sebaran Teoritis (m²): 8 - 11
- Ukuran (L): 20
- OMRON Switching, Power Supply S8Fs-Gatribut:
- Terminal Shape: Screw terminal block
- fan: (Built-in) none
- Input Voltage Range (V): (Allowable) AC85-264, DC80-370
- Shape: With cover
- Type of Sign: Direct mounting
- Rated Input Voltage (V) : AC100 to 240
- Rated Output Current (A) : 8.5
- Rated Output Power (W): 100
- Rated Output Voltage (V) : DC12
Daftar Harga redundant power supply Terbaru March 2026
| Schneider Electric Power Supplies for Industrial Use | Rp609.900 |
| ABB Power Supply | Rp2.399.900 |
| Schneider Electric Miniature Circuit Breaker IC60N | Rp529.900 |
| Legrand Filtered Single Phase Rectified Power Supply | Rp26.999.900 |
| APC Uninterruptible Power Supply 1 Fasa | Rp8.799.900 |
| OMRON Switching Power Supply S8VS Series | Rp1.399.900 |
| Fort Power Supply Output Tunggal 24V DC | Rp129.900 |
| Alinco Power Supply | Rp1.799.900 |
| Dr. OSHA Sepatu Safety Low Cut Elegant Sporty 2122 (Sepatu Proyek) | Rp759.900 |
| Pelican Protector Transport Case with Foam 1780 | Rp15.999.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)























































































































































/APC%20Uninterruptible%20Power%20Supply%201%20Fasa/P103110554-11.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Low%20Cut/Dr_%20OSHA%20Sepatu%20Safety%20Low%20Cut%20Elegant%20Sporty%202122%20(Sepatu%20Proyek)/P102127315-1.jpg)





/P101002871-1.jpg)

/Brother%20Ink%20Cartridge%20LC-583%20(Tinta%20Printer)/P101519067-1.jpg)